https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 5V 1400 J DI/DB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 5V 1400 J DI/DB PULLEY ; 5V SECTION 10 GROOVES 14.00IN OD
V-Belt Pulley; 5V Belt Section; 10 Groove; 13.9 In Pitch Dia; 14 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
Part #
10 5V 1400 J DI/DB
BDI #
21444872
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Electrical-Power-Transmission/10-5V-1400-J-DI-DB/p/21444872
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
55.34
Product Group - BDI
M02350
Noun
Pulley
Keyword String
Transmission
Product Detail
V-Belt Pulley
Product Specification
V-Belt Pulley; 5V Belt Section; 10 Groove; 13.9 In Pitch Dia; 14 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
Long Description
V-Belt Pulley; 5V Belt Section; 10 Groove; 13.9 In Pitch Dia; 14 In O.D; Qd Bushed; J Series Bushing; Cast Iron Material
