DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YU63
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YU63 HEATER ; POR SSPND ELCT WL/CEIL 16 H 480V 3PH
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 16 IN OVERALL WIDTH 14 IN OVERALL DEPTH 8 1/2 IN AIR FLOW 350 CFM AIR TEMP RISE 45 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 5KW HEATING METHOD FAN FORCED HEATING CAPACITY 17 000 BTUH MOUNTING LOCAT
Part #
2YU63
BDI #
26469843
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Electrical-Power-Transmission/2YU63/p/26469843
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 16 IN OVERALL WIDTH 14 IN OVERALL DEPTH 8 1/2 IN AIR FLOW 350 CFM AIR TEMP RISE 45 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 5KW HEATING METHOD FAN FORCED HEATING CAPACITY 17 000 BTUH MOUNTING LOCAT
