https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130032-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQzOHxpbWFnZS9qcGVnfGFERTVMMmd5T0M4eE1ERTBNVGc1TXprNE5ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF3TXpKZk16QXdXRE13TUM1cWNHY3xlOTFhZTkxMjdiMWI2NTJmZTMzOTc2ZWVhYzg0NDU3YWY5YzM3YTU3NDhjMzcwMzllNmFhY2IzYWRmMGUyZWQ1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130032-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQzOHxpbWFnZS9qcGVnfGFERTVMMmd5T0M4eE1ERTBNVGc1TXprNE5ESTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF3TXpKZk16QXdXRE13TUM1cWNHY3xlOTFhZTkxMjdiMWI2NTJmZTMzOTc2ZWVhYzg0NDU3YWY5YzM3YTU3NDhjMzcwMzllNmFhY2IzYWRmMGUyZWQ1
EMKA
EMKA
1056-U49
EMKA EMKA
Description
1056-U49 HINGE ; 1056-U49
Hinge; 36.5MM Width; 70MM Length; Black Powder Coated; Polyamide GF Black; Stainless Steel Pin; Right Hand Side
Part #
1056-U49
BDI #
25130032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/1056-U49/p/25130032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00134
Noun
Hinge
Product Detail
Hinge
Product Specification
36.5MM Width; 70MM Length; Black Powder Coated; Polyamide GF Black; Stainless Steel Pin; Right Hand Side
Long Description
Hinge; 36.5MM Width; 70MM Length; Black Powder Coated; Polyamide GF Black; Stainless Steel Pin; Right Hand Side
