TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-125-1225-4-F
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BNZ-125-1225-4-F OIL COOLER
Water-Oil Cooler; 164.3SQ-FT; Cast Iron Port Housing Material; 4 Pass Model; 2" SAE Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Part #
BNZ-125-1225-4-F
BDI #
599868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/BNZ-125-1225-4-F/p/599868
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
42.121
EAN
0845271033056
Product Group - BDI
F02234
Noun
Cooler
Keyword String
Water or Oil
Product Detail
Water-Oil Cooler
Product Specification
164.3SQ-FT; Cast Iron Port Housing Material; 4 Pass Model; 2" SAE Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Long Description
Water-Oil Cooler; 164.3SQ-FT; Cast Iron Port Housing Material; 4 Pass Model; 2" SAE Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size

