TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-125-920-1-N
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BNZ-125-920-1-N OIL COOLER
Water-Oil Cooler; 141.5SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Part #
BNZ-125-920-1-N
BDI #
599883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/BNZ-125-920-1-N/p/599883
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
33.688
EAN
0845271033346
Product Group - BDI
F02234
Noun
Cooler
Keyword String
Water or Oil
Product Detail
Water-Oil Cooler
Product Specification
141.5SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
Long Description
Water-Oil Cooler; 141.5SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 2" NPT Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size

