Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TU0425B-100-X3 https://www.bdiexpress.com/medias/INDSMCTBGXXX-23954046-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2MnxpbWFnZS9qcGVnfGFHVmpMMmcwWWk4eE1EazRORFF4TURZM056STNPQzlKVGtSVFRVTlVRa2RZV0ZoZk1qTTVOVFF3TkRaZk16QXdlRE13TUM1cWNHY3wxODFkYWQ1ZjQwYTIzNGQ5YzQzNTYyYzZiZmQxMTBkMmQ5MzA0MDdkYWJkM2RjYmQzNjc5ZDY4ZDlkZmJlZjgx
23954046 Tubings 

SMC SMC

TU0425B-100-X3

Description

SMC TU0425B-100-X3 ; 自动化产品/软管

Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black

Part #

TU0425B-100-X3

BDI #
23954046

Details

361.0 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ¥361.00 / each BDIExpress
QTY

Inventory

Total:

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
Air -20 To 60 Deg C | Water 0 To 40 Deg C
Operating Pressure
115 PSI | 8 BAR
Typical Use
General Purpose | Industrial
Price Unit
REEL
Package Quantity
100M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 METER
Inch - Metric
Metric
Category - BDI
Tubing
Noun
Tubing
Keyword String
Polyurethane
Long Description
Tubing; Single; 2.5MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Black
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.098 Inch | 2.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh