https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-LFM-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk5M3xpbWFnZS9qcGVnfGFEY3dMMmhrWkM4eE1UQTFOVE14TlRBMU9EY3hPQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMHhHVFY5TVh6TXdNSGd6TURBdWFuQm58Mzc1MGIzNWNlZDVkNjNmODFmYzNjYTBhNmZkNzQ1OWVhZGUwYmFjYTliOTE3MGRiOTFlZjUxYzYwYzE3OGQ3MA
DWYER INSTRUMENTS
DWYER INSTRUMENTS
LFMB-05-A2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
LFMB-05-A2 POLYCARBONATE FLOWMETER ; RANGE 0.2-2 GPM 1-7 LPM WATER
1/2" MALE NPT 316 SS FLOAT
Part #
LFMB-05-A2
BDI #
29154047
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/LFMB-05-A2/p/29154047
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Flowmeter
Weight / LBS
0.35
Product Detail
Flowmeter
Product Specification
Accuracy +/- 5 Percet; Liquid Flow Max 2 GPM; Liquid Flow Min 0.2 GPM; Materials Wetted 316 Stainless Steel | ABS | Fluoroelastomer | Polycarbonate; Media Compatibility Water; Process Connection Size 1/2 In MNPT; Proof Pressure Up to 87 PSI; Scale Length 6 In ; Height 2.5"; Width 2.5"; Length 10"
Long Description
1/2" MALE NPT 316 SS FLOAT
