https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTR8aW1hZ2UvanBlZ3xhRFUzTDJnMU5pOHhNREUwT0RVek1qRTFPRFE1TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gwMWZNekF3ZURNd01DNXFjR2N8MWU4NGUzM2M1NWI5OThiZTEyYzRkMjcxMGI4MTYxNTVkOGE2N2Y1MjJiYjkwMDQ3MjljZDE3OWQ4MmY5MTJmYQ
EBCAIR
EBCAIR
M600-2000
EBCAIR EBCAIR
Description
EBCAIR M600-2000 ; 空气净化装置/空气净化器
Air Purifier; 660MM X 600MM X 1555MM Dimension; 750KW Motor Power; 220VAC Voltage; 2000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; H13 Purification level
Part #
M600-2000
BDI #
25817045
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/M600-2000/p/25817045
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
73
Product Group - BDI
F02170
Noun
Purifier
Keyword String
Air
Weight / LBS
160.93726
Product Detail
Air Purifier
Product Specification
660MM X 600MM X 1555MM Dimension; 750KW Motor Power; 220VAC Voltage; 2000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; H13 Purification level
Long Description
Air Purifier; 660MM X 600MM X 1555MM Dimension; 750KW Motor Power; 220VAC Voltage; 2000 Cu M/Hr Rated Air Volume; 65 to 80dB Noise level; H13 Purification level
