https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145058-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzl8aW1hZ2UvanBlZ3xhREF5TDJoaFpDOHhNREUwTVRjMk9UVTJOREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVd05UaGZNekF3V0RNd01DNXFjR2N8NzBlZjAzYzQ2Mjc2ZmYwZWUyZWUzM2RkODUzODMxYWE2YWZhMjNlNzZmZDhmNTc2YzYxNDQzOTc4MWY3NWNkZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25145058-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzl8aW1hZ2UvanBlZ3xhREF5TDJoaFpDOHhNREUwTVRjMk9UVTJOREU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRVd05UaGZNekF3V0RNd01DNXFjR2N8NzBlZjAzYzQ2Mjc2ZmYwZWUyZWUzM2RkODUzODMxYWE2YWZhMjNlNzZmZDhmNTc2YzYxNDQzOTc4MWY3NWNkZQ
GRAPHITE METALLIZING
GRAPHITE METALLIZING
1017-648-GM320.3
GRAPHITE METALLIZING GRAPHITE METALLIZING
Description
1017-648-GM320.3 BEARING ; 3IN ID X 4IN OD SPLIT DOUBLE FLANGE
Conveyor Bushing; 3" Inside Diameter; 4" Outside Diameter; 4.26" Flange Outside Diameter; 2.97" Length; Split Double Flange
Part #
1017-648-GM320.3
BDI #
25145058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/1017-648-GM320-3/p/25145058
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00134
Noun
Bushing
Keyword String
Conveyor
Product Detail
Conveyor Bushing
Product Specification
3" Inside Diameter; 4" Outside Diameter; 4.26" Flange Outside Diameter; 2.97" Length; Split Double Flange
Long Description
Conveyor Bushing; 3" Inside Diameter; 4" Outside Diameter; 4.26" Flange Outside Diameter; 2.97" Length; Split Double Flange
