MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
124 CHAIN 11 TOOTH 2-15/16 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
124 CHAIN 11 TOOTH 2-15/16 MTO ; SPROCKET
Sprocket; 2-15/16" Bore; 124 Chain Size; 11 Number of Teeth
Part #
124 CHAIN 11 TOOTH 2-15/16 MTO
BDI #
27570613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/124-CHAIN-11-TOOTH-2-15-16-MTO/p/27570613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02312
Noun
Sprocket
Product Detail
Sprocket
Product Specification
2-15/16" Bore; 124 Chain Size; 11 Number of Teeth
Long Description
Sprocket; 2-15/16" Bore; 124 Chain Size; 11 Number of Teeth
