DURA BELT
DURA BELT
3/8IN X 44.75IN 83A ORANGE BELT
DURA BELT DURA BELT
Description
3/8IN X 44.75IN 83A ORANGE BELT ; 375.04475
Orange Belt; 3/8" Width; 44-3/4" Length; Clear Color; 83A Durometer
Part #
3/8IN X 44.75IN 83A ORANGE BELT
BDI #
25096686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/3-8IN-X-44-75IN-83A-ORANGE-BELT/p/25096686
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belt
Keyword String
Orange
Product Detail
Orange Belt
Product Specification
3/8" Width; 44-3/4" Length; Clear Color; 83A Durometer
Long Description
Orange Belt; 3/8" Width; 44-3/4" Length; Clear Color; 83A Durometer
