https://www.bdiexpress.com/medias/INDFLXSPLPRS-AERO-325-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDR8aW1hZ2UvanBlZ3xhRGt3TDJoaFpTOHhNREF6T1RjMU5qWTFNalUzTkM5SlRrUkdURmhUVUV4UVVsTmZRVVZTVDE4ek1qVmZNekF3ZURNd01DNXFjR2N8YmE4MjM4NTYwOGI3ODVhYjZlZjZiZDk1NTgwMWMwNDZmMjNhNjFiYjNkZGJlNWM2ZmExNDY0ZTA0YjY1OTFkMw
https://www.bdiexpress.com/medias/INDFLXSPLPRS-AERO-325-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyNDR8aW1hZ2UvanBlZ3xhRGt3TDJoaFpTOHhNREF6T1RjMU5qWTFNalUzTkM5SlRrUkdURmhUVUV4UVVsTmZRVVZTVDE4ek1qVmZNekF3ZURNd01DNXFjR2N8YmE4MjM4NTYwOGI3ODVhYjZlZjZiZDk1NTgwMWMwNDZmMjNhNjFiYjNkZGJlNWM2ZmExNDY0ZTA0YjY1OTFkMw
FLEXCO
FLEXCO
AERO-325-END-BELT-CLAMP ; 09600
FLEXCO FLEXCO
Description
AERO-325-END-BELT-CLAMP NR. 09600
Splice Press; 325MM Effective Splice Length; 150MM Effective Splice Width; 15MM Splice Stack-Up; 521MM Overall Length; 245MM Overall Height; 28PSI Maximum Pressure; With End Belt Clamp
Part #
AERO-325-END-BELT-CLAMP ; 09600
BDI #
25149104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Material-Handling/AERO-325-END-BELT-CLAMP-;-09600/p/25149104
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
52.1
EAN
0697598096005
Product Group - BDI
M00132
Noun
Press
Keyword String
Splice
Weight / LBS
54
Product Detail
Splice Press
Product Specification
325MM Effective Splice Length; 150MM Effective Splice Width; 15MM Splice Stack-Up; 521MM Overall Length; 245MM Overall Height; 28PSI Maximum Pressure; With End Belt Clamp
Long Description
Splice Press; 325MM Effective Splice Length; 150MM Effective Splice Width; 15MM Splice Stack-Up; 521MM Overall Length; 245MM Overall Height; 28PSI Maximum Pressure; With End Belt Clamp
