DWYER INSTRUMENTS
DWYER INSTRUMENTS
1823-2
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
1823-2 PRESSURE SWITCH ; 0.5-2IN RANGE SPDT SWITCH
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.1 to 0.12 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"; Applications Industrial and Manufacturing | Process Automation and Control
Part #
1823-2
BDI #
23677050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/1823-2/p/23677050
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.658
Product Group - BDI
M02234
Noun
Switch
Keyword String
Differential Pressure
Weight / LBS
1.45
Product Detail
Differential Pressure Switch
Product Specification
Compliance CE | CSA | FM | UL; Deadband 0.1 to 0.12 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"
Long Description
Differential Pressure Switch; Compliance CE | CSA | FM | UL; Deadband 0.1 to 0.12 InH2O; Electrical Connection Screw Terminal; Measurement Pressure Type Differential; Measurement Pressure Max 2 InH2O; Measurement Pressure Min 0.5 InH2O; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 180 Deg F; Operating Temperature Min -30 Deg F; Process Connection Size 1/8 In FNPT; Proof Pressure Up to 10 PSI; Repeatability +/- 2 Percet; Set Point Adjustment Internal Screw; Switch Rating 15 A At 120-480 Vac | 1/8 HP At 125 Vac | 1/4 HP At 250 Vac; Switch Type SPDT NO/NC | Selectable ; Height 4.2"; Width 4.3"; Length 4.3"; Applications Industrial and Manufacturing | Process Automation and Control

