Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2010D https://www.bdiexpress.com/medias/MFRDWYXXXXXX-MGNHLC-60PA-450-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDd8aW1hZ2UvanBlZ3xhR0ZpTDJnMFppOHhNVEExTlRReU1qYzJOekV6TkM5TlJsSkVWMWxZV0ZoWVdGaGZUVWRPU0V4RFh6WXdVRUZmTkRVd1h6TXdNSGd6TURBdWFuQm58ZTRhMWZiNDE4M2Q1MDBlNDdmNDVjMjYwZDI4YmNlYTRhOGQ2MDg4ZTg5ZTgyMGVmZDM0MWRlNDkzMTdkNWY5OQ
27648109 Mechanical Power Transmission 

DWYER INSTRUMENTS DWYER INSTRUMENTS

2010D

Description

2010D MAGNEHELIC GAUGE

Differential Pressure Gauge; Accuracy +/- 2 Percet; Compliance RoHS 2; Dial Dia 4 In; Enclosure Ratings IP67; Material Construction Option Standard; Materials Aluminum | Acrylic; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 kPa; Measurement Pressure Min 0 kPa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min 20 Deg F; Pressure Limits -20 InHg to 15 PSIg; Process Connection Size 1/8 In FNPT; Height 2.9"; Width 5.4"; Length 5.8"

Part #

2010D

BDI #
27648109

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
Product Group - BDI
R00104
Noun
Gauge
Keyword String
Differential Pressure
Weight / LBS
1.3
Product Detail
Differential Pressure Gauge
Product Specification
Accuracy +/- 2 Percet; Compliance RoHS 2; Dial Dia 4 In; Enclosure Ratings IP67; Material Construction Option Standard; Materials Aluminum | Acrylic; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 kPa; Measurement Pressure Min 0 kPa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min 20 Deg F; Pressure Limits -20 InHg to 15 PSIg; Process Connection Size 1/8 In FNPT; Height 2.9"; Width 5.4"; Length 5.8"
Long Description
Differential Pressure Gauge; Accuracy +/- 2 Percet; Compliance RoHS 2; Dial Dia 4 In; Enclosure Ratings IP67; Material Construction Option Standard; Materials Aluminum | Acrylic; Measurement Pressure Type Differential; Measurement Pressure Max 2.5 kPa; Measurement Pressure Min 0 kPa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Corrosive Dry Gases; Mounting Orientation Vertical Diaphragm; Operating Temperature Max 140 Deg F; Operating Temperature Min 20 Deg F; Pressure Limits -20 InHg to 15 PSIg; Process Connection Size 1/8 In FNPT; Height 2.9"; Width 5.4"; Length 5.8"