https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
PT INTERNATIONAL
PT INTERNATIONAL
E-CA550-F4C/L
PT INTERNATIONAL PT INTERNATIONAL
Description
E-CA550-F4C/L CHAIN CONNECTING LINK ; CA550 AGRICULTURAL
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Part #
E-CA550-F4C/L
BDI #
18123858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E-CA550-F4C-L/p/18123858
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0800675165628
Product Group - BDI
M02122
Chain Size
CA550
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Noun
Link
Keyword String
Chain
Manufacturer Item Number
E-CA550-F4C/L
Weight / LBS
1
Long Description
Chain Link; CA550 Chain Size; Cottered; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Plate Thickness
0.106 Inch | 2.692 Millimeter
Pin Diameter
0.281 Inch | 7.13 Millimeter
Chain Pitch
1.63 Inch | 41.4 Millimeter
Plate Height
0.748 Inch | 19 Millimeter
Roller Diameter
0.657 Inch | 16.7 Millimeter
Roller Width
0.795 Inch | 20.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh