https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMTJ8aW1hZ2UvanBlZ3xhREpqTDJnek9TOHhNRFV3TnpNNU5qRTROakUwTWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8OTA4NTI4NDM5YmQ3YmEwY2VjYmY5YjVlZGVkMjc0M2NiZTExNDlkNWNjZWFlMjcyNjBlM2EwMDlkZGFmY2FkZg
PT INTERNATIONAL
PT INTERNATIONAL
E-CA550X50
PT INTERNATIONAL PT INTERNATIONAL
Description
E-CA550X50 ROLLER CHAIN ; ISO 50FT
Roller Chain; CA550 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Part #
E-CA550X50
BDI #
19419189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E-CA550X50/p/19419189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
28.137
EAN
0800675165635
Product Group - BDI
M02290
Chain Size
CA550
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Noun
Chain
Keyword String
Conveying
Manufacturer Item Number
E-CA550X50
Weight / LBS
1.2406
Long Description
Roller Chain; CA550 Chain Size; Riveted; 41.4MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 16.7MM Roller Diameter; 20.2MM Roller Width; 2.692MM Plate Thickness; 19MM Plate Height; Straight; 7.13MM Pin Diameter
Plate Thickness
0.106 Inch | 2.692 Millimeter
Roller Diameter
0.657 Inch | 16.7 Millimeter
Chain Pitch
1.63 Inch | 41.4 Millimeter
Pin Diameter
0.281 Inch | 7.13 Millimeter
Roller Width
0.795 Inch | 20.2 Millimeter
Plate Height
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh