BREWER MACH AND GEAR
BREWER MACH AND GEAR
B6013N
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
B6013N COMPOSITE IDLER SPROCKET ; #60 CHAIN
Roller Chain; 0.669" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Part #
B6013N
BDI #
22864949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/B6013N/p/22864949
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.19
Product Group - BDI
M02342
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Glass Reinforced Nylon
Inch - Metric
Inch
Other Features
1.78 Inch Hub Diameter | 0.67 Inch Width | Sealed Precision Ball Bearing | No Lubrication
Category - BDI
Idler Chain Sprockets
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
B6013N
Weight / LBS
2.62
Long Description
Roller Chain; 0.669" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Glass Reinforced Nylon
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



