NADELLA
NADELLA
Nadella CP2513
NADELLA NADELLA
Description
NADELLA CP2513 NEEDLE THRUST BEARING
Thrust Plate; 5MM ID X 12MM OD X 2MM WD; Steel
Part #
Nadella CP2513
BDI #
15032831
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Nadella-CP2513/p/15032831
Your Price
Request A Price
BDIExpress
|
|||
| BDI- SK | 2 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Plate
Keyword String
Thrust
Product Detail
Thrust Plate
Product Specification
Thrust Plate; 5MM ID X 12MM OD X 2MM WD; Steel
Long Description
Thrust Plate; 5MM ID X 12MM OD X 2MM WD; Steel
