WHITTET-HIGGINS
WHITTET-HIGGINS
HTW-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
HTW-00 HARDENED TONGUE WASHER ; 0.798" OD 0.406" ID 0.125" THK
0.798" Outside Diameter; 13/32" Inside Diameter; 1/8" Thickness
Part #
HTW-00
BDI #
968041
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/HTW-00/p/968041
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0751968790006
Product Group - BDI
B02222
Reversing Tang
Not Applicable
Other Features
Steel | Hardened Tongue Washer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
HTW-00
Weight / LBS
0.02
Long Description
0.798" Outside Diameter; 13/32" Inside Diameter; 1/8" Thickness
Inside Diameter
0.406 Inch | 10.312 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
0.798 Inch | 20.269 Millimeter
Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


