https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFEQTJMMmhsTWk4eE1EYzNNRE0xTkRZd01qQXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk1sOHhYek13TUhnek1EQXVhbkJufGE5OTg0ZDZjOGU0NTg5MjU4OWIwNTYxMzVmNzdkYzM0MjAwYmQzOGRhOTgzZmY1ZDY4YjBlMDJkYTRhN2ZkMjc
GARLOCK
GARLOCK
21702-0037
GARLOCK GARLOCK
Description
62X0037 PTFE OIL SEAL ; .438"IDX1"OD
7/16" Shaft Dia; 1" Housing Bore; 5/16" Nominal Width; PTFE Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-0037
BDI #
369496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/Oil-Seals/21702-0037/p/369496
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0717744025076
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
62X0037 10%CARBON FILLED PTFE CRS .438"ID 1.000"OD
Manufacturer Internal Number
21702-0037
Weight / LBS
0.022
Long Description
7/16" Shaft Dia; 1" Housing Bore; 5/16" Nominal Width; PTFE Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
0.438 Inch | 11.125 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

