https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1100-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3lMMmhpT1M4eE1EY3pNVE0wTnpBNE16STVOQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEV3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OWU3YWY0YjA0ZGVmMWQ5ZDZiZmE5YWU3NDU1NGE2OGRhYjIyMWIwZjFlZTAyMDgyMTdiMmVjYzQ0ZDYxNjhiNg
https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1100-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3lMMmhpT1M4eE1EY3pNVE0wTnpBNE16STVOQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEV3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OWU3YWY0YjA0ZGVmMWQ5ZDZiZmE5YWU3NDU1NGE2OGRhYjIyMWIwZjFlZTAyMDgyMTdiMmVjYzQ0ZDYxNjhiNg
GARLOCK
GARLOCK
9AR1100-0600
GARLOCK GARLOCK
Description
9AR1100-0600 HOSE, AR1100 DISCHARGE ABRA-LINE TUBE EPDM (SMARTCATALOG)
COVER 6" ID 6.770" OD CUT TO LENGTH 1 FOOT INCREMENTS
Part #
9AR1100-0600
BDI #
26506287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/Oil-Seals/9AR1100-0600/p/26506287
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
191074602822
Product Group - BDI
S02250
Inch - Metric
Inch
Other Features
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Category - BDI
Hose
Noun
Hose
Keyword String
Discharge
Weight / LBS
4.1
Long Description
COVER 6" ID 6.770" OD CUT TO LENGTH 1 FOOT INCREMENTS
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

