https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1100-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3lMMmhpT1M4eE1EY3pNVE0wTnpBNE16STVOQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEV3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OWU3YWY0YjA0ZGVmMWQ5ZDZiZmE5YWU3NDU1NGE2OGRhYjIyMWIwZjFlZTAyMDgyMTdiMmVjYzQ0ZDYxNjhiNg
https://www.bdiexpress.com/medias/INDGARHOSEXX-9AR1100-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3lMMmhpT1M4eE1EY3pNVE0wTnpBNE16STVOQzlKVGtSSFFWSklUMU5GV0ZoZk9VRlNNVEV3TUY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OWU3YWY0YjA0ZGVmMWQ5ZDZiZmE5YWU3NDU1NGE2OGRhYjIyMWIwZjFlZTAyMDgyMTdiMmVjYzQ0ZDYxNjhiNg
GARLOCK
GARLOCK
9AR1100-0600R
GARLOCK GARLOCK
Description
9AR1100-0600R SUCTION HOSE, AR1100 DISCHARGE ABRA-LINE 50 FT/REL (SMARTCATALOG)
TUBE EPDM COVER 6" ID 6.770" OD
Part #
9AR1100-0600R
BDI #
26506377
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/Oil-Seals/9AR1100-0600R/p/26506377
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
191074602839
Product Group - BDI
S02250
Inch - Metric
Inch
Other Features
Abrasion Resistant | Textile Reinforcement | Millable Polyurethane Yellow Tube | With ABRA-LINE Liner
Category - BDI
Hose
Noun
Hose
Keyword String
Discharge
Weight / LBS
4.1
Long Description
TUBE EPDM COVER 6" ID 6.770" OD
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

