USA SEALING
USA SEALING
PS-UHMW-257
USA SEALING USA SEALING
Description
PS-UHMW-257 3" W X 3/4" THK X 48" L ; UHMW BAR
UHMW Polyethylene Plastic Bar, 3/4" Thick X 3" Width X 48" Length, White Color, UHMW Polyethylene Has Outstanding Abrasion, Wear and Impact Resistance, UHMW is Commonly Fabricated Into Conveyers, Machine Guards and Equipment Housings
Part #
PS-UHMW-257
BDI #
23747849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Sealing-Devices/PS-UHMW-257/p/23747849
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.665
EAN
0193005329310
Product Group - BDI
R00104
Noun
Sheet
Product Detail
Sheet
Product Specification
UHMW Polyethylene Plastic Bar, 3/4" Thick X 3" Width X 48" Length, White Color
Long Description
UHMW Polyethylene Plastic Bar, 3/4" Thick X 3" Width X 48" Length, White Color, UHMW Polyethylene Has Outstanding Abrasion, Wear and Impact Resistance, UHMW is Commonly Fabricated Into Conveyers, Machine Guards and Equipment Housings

