Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DS-7231-153-3A https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-DA-DS-L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTV8aW1hZ2UvanBlZ3xhRGhoTDJnMk55OHhNVEExTlRRek1qQXdOemN4TUM5TlJsSkVWMWxZV0ZoWVdGaGZVMUpUWDBSQlgwUlRYMHhmTXpBd2VETXdNQzVxY0djfGFhMzliM2Q2M2M5ZjVmNTJiNjE0ODM1MmNkZjA5OGNkYTMwNzBjYTNmYmUzZDNkYjdkY2I2ZmM1NGMzNDg2NTg
21598353 Unclassified 

DWYER INSTRUMENTS DWYER INSTRUMENTS

DS-7231-153-3A

Description

DS-7231-153-3A PRESSURE SWITCH ; RANGE 1/8-20 PSIG

Pressure Switch; Compliance CSA | UL; Deadband 1.5 PSI; Deadband Type Fixed; Enclosure Ratings None; Material Construction Option Brass; Materials Wetted Brass; Measurement Pressure Type Gauge; Measurement Pressure Max 20 PSI; Measurement Pressure Min 0.125 PSI; Mounting Orientation Vertical; Operating Temperature Max 180 Deg F; Pressure Limits Up to 20 PSI; Process Connection Size 1/4 In MNPT; Repeatability +/- 1 Percet; Set Point Adjustment Internal Thumbwheel or Nut; Switch Rating 15 A At 120/240 Vac; Switch Type SPDT Snap

Part #

DS-7231-153-3A

BDI #
21598353

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
1.248
Product Group - BDI
ZUS238
Long Description
Pressure Switch; Compliance CSA | UL; Deadband 1.5 PSI; Deadband Type Fixed; Enclosure Ratings None; Material Construction Option Brass; Materials Wetted Brass; Measurement Pressure Type Gauge; Measurement Pressure Max 20 PSI; Measurement Pressure Min 0.125 PSI; Mounting Orientation Vertical; Operating Temperature Max 180 Deg F; Pressure Limits Up to 20 PSI; Process Connection Size 1/4 In MNPT; Repeatability +/- 1 Percet; Set Point Adjustment Internal Thumbwheel or Nut; Switch Rating 15 A At 120/240 Vac; Switch Type SPDT Snap
Noun
Switch
Keyword String
Pressure
Weight / LBS
2.75
Product Detail
Pressure Switch
Product Specification
Compliance CSA | UL; Deadband 1.5 PSI; Deadband Type Fixed; Enclosure Ratings None; Material Construction Option Brass; Materials Wetted Brass; Measurement Pressure Type Gauge; Measurement Pressure Max 20 PSI; Measurement Pressure Min 0.125 PSI; Mounting Orientation Vertical; Operating Temperature Max 180 Deg F; Pressure Limits Up to 20 PSI; Process Connection Size 1/4 In MNPT; Repeatability +/- 1 Percet; Set Point Adjustment Internal Thumbwheel or Nut; Switch Rating 15 A At 120/240 Vac; Switch Type SPDT Snap