

NORTON
NORTON
66261126295
NORTON NORTON
描述
NORTON 66261126295
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Cloth Body Material; Brown Color; 180 Grit; 50 Yd Nominal Length; 1 RL/ RL Quantity; Roll Type; 2" Nominal Width; For Most Metal Applicable Material; Norton
制造商部件号
66261126295
BDI部件号
18115923
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E7%A0%94%E7%A3%A8%E5%89%82/66261126295/p/18115923
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
G00100
名称
Abrasive
关键字串
Coated Roll
产品明细
Coated Roll Abrasive
产品规格
Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Cloth Body Material; Brown Color; 180 Grit; 50 Yd Nominal Length; 1 RL/ RL Quantity; Roll Type; 2" Nominal Width
详细描述
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Cloth Body Material; Brown Color; 180 Grit; 50 Yd Nominal Length; 1 RL/ RL Quantity; Roll Type; 2" Nominal Width; For Most Metal Applicable Material; Norton