https://www.bdiexpress.com/medias/MFRORSWIPERX-27836960-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNDJ8aW1hZ2UvanBlZ3xhR1ZsTDJnMlppOHhNRFkwTlRBME9ETXlPREl5TWk5TlJsSlBVbE5YU1ZCRlVsaGZNamM0TXpZNU5qQmZNekF3ZURNd01DNXFjR2N8M2Q2YzhjNTE0MGVjNzM1NjI5YjU1YzRlYTVkMGJhMDM3ZTUyYzU2YTdlNDdmNTQ0MjRhYWQyOThjOWIxYWFjZg
https://www.bdiexpress.com/medias/MFRORSWIPERX-27836960-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNDJ8aW1hZ2UvanBlZ3xhR1ZsTDJnMlppOHhNRFkwTlRBME9ETXlPREl5TWk5TlJsSlBVbE5YU1ZCRlVsaGZNamM0TXpZNU5qQmZNekF3ZURNd01DNXFjR2N8M2Q2YzhjNTE0MGVjNzM1NjI5YjU1YzRlYTVkMGJhMDM3ZTUyYzU2YTdlNDdmNTQ0MjRhYWQyOThjOWIxYWFjZg
27836960
General Industrial Products
KIMBERLY CLARK
KIMBERLY CLARK
34155
KIMBERLY CLARK KIMBERLY CLARK
Description
34155 KIMWIPE EX-L WIPE ; 1-PLY 4.5"X8.5" WHITE 280/BX 60BX/CS
Task Wiper; Color White; Length Per Sheet 8.4" ; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 60 Box Per Case; Type Dry Wipes; Width Per Sheet 4.4
Part #
34155
BDI #
27836960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/General-Industrial-Products/34155/p/27836960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131502
Weight / Kilogram
11
EAN
0036000341550
Product Group - BDI
G00210
Noun
Wiper
Keyword String
Task
Manufacturer URL
https://www.kimberly-clark.com
Weight / LBS
0.38
Product Detail
Task Wiper
Product Specification
Color White; Length Per Sheet 8.4" ; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 60 Box Per Case; Type Dry Wipes; Width Per Sheet 4.4
Long Description
Task Wiper; Color White; Length Per Sheet 8.4" ; Odor/Scent Unscented; Packing Type POP-UP Box; Ply 1; Quantity 280 Per Box/ 60 Box Per Case; Type Dry Wipes; Width Per Sheet 4.4

