Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

51580 https://www.bdiexpress.com/medias/INDPTXSLNTXX-18250084-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEwNHxpbWFnZS9qcGVnfGFEUTJMMmhqWVM4NU1UQTVPRFkwTkRnd056azRMbXB3Wnd8NTg5Y2NhMzZlM2U4ODMyZWZlNDY1YjEwNGI1MzUzYWUzYTljNDY5ZWIyNmIzM2IyYmM2Yzg2NTA5NGMwYzg1Mg
18250084 Gasketing 

PERMATEX PERMATEX

51580

Description

NOT AVAILABLE IN US

Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Machined Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase; Purple

Part #

51580

BDI #
18250084

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.412
EAN
0686226515803
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Cartridge
Texture
Gel
Application
Machined Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase
Manufacturer's Description
Permatex Anaerobic Flange Sealant
Color
Purple
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 200 Deg F TCC
Odor
Irritating
VOC Content - Percentage
1.5 Percentage
Other Features
Anaerobic Cure | Medium Strength | Temperature Range -54 To 149 Deg C | Viscosity 275000; Thixotropic 950000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
51580
Weight / LBS
0.909
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Machined Metal Component | Pump | Thermostat | Housing | Axle Cover | Gear Case | Split Crankcase; Purple

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh