

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
78 55GAL DRUM ; L0700-062
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0700-062 NO.78 55GAL DRUM
General Purpose Oil; Petroleum Based Type; Cooker; Drum; Liquid; General | Air Compressor | Gear Case | Transmission | Cooker | Sterilizer; Amber; 55 Gal Container Size
Part #
78 55GAL DRUM ; L0700-062
BDI #
18228011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Oil/78-55GAL-DRUM-;-L0700-062/p/18228011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
202.944
EAN
0089215470013
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Cooker
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 150
Application
General | Air Compressor | Gear Case | Transmission | Cooker | Sterilizer
Manufacturer's Description
No. 78 Cooker Oil
Color
Amber
Container Size value And um
55 Gal
Degree of Flashpoint value And um
246 Deg C
Odor
Mineral Oil
Conformance to Certificate
USDA H2
Other Features
Extra Clean
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
General Purpose
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0700-062
Weight / LBS
445
Long Description
General Purpose Oil; Petroleum Based Type; Cooker; Drum; Liquid; General | Air Compressor | Gear Case | Transmission | Cooker | Sterilizer; Amber; 55 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh