Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLOKOOL XX 55GAL DRUM ; L0530-062 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0530-062-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDJ8aW1hZ2UvanBlZ3xhRGN3TDJoaE5DOHhNREU0TVRNd09ERXlNVEV4T0M5SlRrUk1WVUpZV0ZoWVdGaGZUREExTXpCZk1EWXlYek13TUhnek1EQXVhbkJufGU4ZWY3N2MzZGU4YjU3NmQzN2M5NmI2MDYwNWZmNzE4MzFmZDNmZGM4Y2IxMGRmZTYyYWIxNmE5ZjZjYTlhY2M
18228081 Oil 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FLOKOOL XX 55GAL DRUM ; L0530-062

Description

L0530-062 XX CUTTING OIL 55GAL DRUM ; FLOKOOL

Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe; Black; 55 Gal Container Size

Part #

FLOKOOL XX 55GAL DRUM ; L0530-062

BDI #
18228081

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Oil
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
234.26
EAN
0089215453016
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Metal Working
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe
Manufacturer's Description
Flokool XX Dark Cutting Oil
Color
Black
Container Size value And um
55 Gal
Degree of Flashpoint value And um
177 Deg C
Odor
Fatty Oil
Other Features
General Purpose | Heavy Duty | Premium Quality | Anti Weld
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.70
Noun
Oil
Keyword String
Cutting
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0530-062
Weight / LBS
516
Long Description
Cutting Oil; Petroleum Based Type; Metal Working; Drum; Liquid; High Speed Work | Thread Cutting | Tapping | Broaching | Automatic Screw Machine | Turret Lathe; Black; 55 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh