

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
ZF-100 5GAL PAIL ; L0953-060
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0953-060 ZF 100 HYDRAULIC OIL 5GAL PAIL
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Hydraulic; Amber; 5 Gal Container Size
Part #
ZF-100 5GAL PAIL ; L0953-060
BDI #
18231553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Oil/ZF-100-5GAL-PAIL-;-L0953-060/p/18231553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121504
Weight / Kilogram
18.12
EAN
0089215595303
Product Group - BDI
C00104
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Hydraulic
Manufacturer's Description
ZF Series Heavy-Duty - Zinc-Free - Extended Life - Hydraulic Fluid
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
246 Deg C
Odor
Mineral Oil
Other Features
High Performance | Good Hydrolytic Stability | Outstanding Demulsifying | Foaming and Air Release
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Hydraulic
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0953-060
Weight / LBS
40
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Pail; Liquid; Hydraulic; Amber; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh