https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-15ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhREpsTDJneVl5OHhNRFF5TmpBNE1ESTJOREl5TWk5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhOVTFNWHpNd01IZ3pNREF1YW5Cbnw2MWJlYWZkNzRhNGQ0ZThmZTYxMGNkZDkyNThhMDEyYWU3ZTU3OTJkOWZmYzk3NDIyMDc0Mzg1ZTEyMGY1NjAw
https://www.bdiexpress.com/medias/INDSAQXXXXXX-SIMATEC-15ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxOTV8aW1hZ2UvanBlZ3xhREpsTDJneVl5OHhNRFF5TmpBNE1ESTJOREl5TWk5SlRrUlRRVkZZV0ZoWVdGaGZVMGxOUVZSRlExOHhOVTFNWHpNd01IZ3pNREF1YW5Cbnw2MWJlYWZkNzRhNGQ0ZThmZTYxMGNkZDkyNThhMDEyYWU3ZTU3OTJkOWZmYzk3NDIyMDc0Mzg1ZTEyMGY1NjAw
20338908
Single Point Lubricators
SIMALUBE
SIMALUBE
SL10-15
SIMALUBE SIMALUBE
Description
SL10-15 SINGLE POINT LUBRICATOR ; 15ML LUBRICANT
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 15 CC Capacity; Simalube SL10; Grease; 1 To 12 Months; 5 Bar; -30 To 140 Deg C; Refillable Cartridge
Part #
215-11100
BDI #
20338908
Details
133.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubrication-Equipments-and-Components/Single-Point-Lubricators/SL10-15/p/20338908
Your Price
$ 133.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112914
Weight / Kilogram
0.005
Product Group - BDI
F02170
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
15 CC
Lubricant Name
Simalube SL10
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-30 To 140 Deg C
Application
Ball Bearing | Slide Bearing | Roller Bearing | Plain Bearing | Linear Guide | Spindle | Gear | Gear Rack
Other Features
Hydrogen Gas Producing Dry Cell | Aluminum Complex Thickener
Category - BDI
Single Point Lubricator
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator Refill
Keyword String
Single Point Automatic
Manufacturer URL
https://simatec.com
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 15 CC Capacity; Simalube SL10; Grease; 1 To 12 Months; 5 Bar; -30 To 140 Deg C; Refillable Cartridge
Overall Height
3.307 Inch | 84 Millimeter
Overall Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

