

DEVCON
DEVCON
10780
DEVCON DEVCON
描述
DEVCON 10780
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Gray; Kit; 0.75 Lb; Repair Breaker and Transformer | Coal Fuel Line | Housing and Pipe | Keyway and Tread
制造商部件号
10780
BDI部件号
17116598
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E8%A1%A8%E9%9D%A2%E5%A4%84%E7%90%86/%E4%B8%93%E4%B8%9A%E7%94%A8%E9%80%94/10780/p/17116598
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0078143107801
重量 / Kilogram
0.454
Product Group - BDI
C00104
产品名称及类别
Specialty Purpose Aluminum Repair Putty Filler
典型用途
Multi Purpose
颜色
Gray
容器类型
Kit
形态
Multiple Refer to Manufacturer
应用
Repair Breaker and Transformer | Coal Fuel Line | Housing and Pipe | Keyway and Tread
品名
FASMETAL
制造商描述
Fasmetal Putty
容器规格(数值及单位)
0.75 Lb
其它特点
High Performance | 100 Percentage Solid | Recoat 30 Min
净重
12 Oz
类别 - BDI
Chemicals Surface Treatments Specialty Purpose
名称
Putty
关键字串
Aluminum Repair
制造商货号
10780
重量/磅
1
详细描述
Specialty Purpose Aluminum Repair Putty Filler; Multi Purpose; Gray; Kit; 0.75 Lb; Repair Breaker and Transformer | Coal Fuel Line | Housing and Pipe | Keyway and Tread