

22872977
Personal Protection
MASTER LOCK
MASTER LOCK
1175
MASTER LOCK MASTER LOCK
Description
1175 RESETTABLE COMBINATION PADLOCK ; BRS 2-1/4" W 1-1/16" CLR 4/PK 24/CTN
Padlock and Cable; Solid Brass Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; Boxed Packing Type; 4 each/PK Quantity; 3/8" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 15/16" Nominal Shackle Inner Width; Boron Carbide Shackle Material; 1175 ProSeries Solid Brass Resettable Combination Padlock, Octagonal Shackle Type; Includes ProSeries Resettable Combination Padlock Instruction
Part #
1175
BDI #
22872977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Safety-Products/Personal-Protection/1175/p/22872977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46171501
Weight / Kilogram
0.419
EAN
0071649149603
Product Group - BDI
S00266
Noun
Padlock and Cable
Manufacturer URL
https://www.masterlock.com
Product Detail
Padlock and Cable
Product Specification
Solid Brass Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; Boxed Packing Type; 4 each/PK Quantity; 3/8" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 15/16" Nominal Shackle Inner Width; Boron Carbide Shackle Material; 1175 ProSeries Solid Brass Resettable Combination Padlock, Octagonal Shackle Type
Long Description
Padlock and Cable; Solid Brass Body Material; 2-1/4" Body Width; 4-Digit Combination Code Format; Resettable 4-Digit Combination Combination/Keying; Boxed Packing Type; 4 each/PK Quantity; 3/8" Nominal Shackle Diameter; 1-1/16" Nominal Shackle Inner Height; 15/16" Nominal Shackle Inner Width; Boron Carbide Shackle Material; 1175 ProSeries Solid Brass Resettable Combination Padlock, Octagonal Shackle Type; Includes ProSeries Resettable Combination Padlock Instruction