22872893
Personal Protection
MASTER LOCK
MASTER LOCK
3
MASTER LOCK MASTER LOCK
Description
3 SAFETY PADLOCK ; STL 1-9/16" W 3/4" CLR 6/PK 24/CTN
Padlock and Cable; Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 9/32" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Height; 5/8" Nominal Shackle Inner Width; Hardened Steel Shackle Material; Non-Rekeyable, W1 Cylinder Type
Part #
3
BDI #
22872893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Safety-Products/Personal-Protection/3/p/22872893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.18
EAN
0071649316005
Product Group - BDI
S00266
Noun
Padlock and Cable
Manufacturer URL
https://www.masterlock.com
Product Detail
Padlock and Cable
Product Specification
Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 9/32" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Height; 5/8" Nominal Shackle Inner Width; Hardened Steel Shackle Material; Non-Rekeyable, W1 Cylinder Type
Long Description
Padlock and Cable; Laminated Steel Body Material; 1-9/16" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 9/32" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Height; 5/8" Nominal Shackle Inner Width; Hardened Steel Shackle Material; Non-Rekeyable, W1 Cylinder Type