https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-R02-R-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTB8aW1hZ2UvanBlZ3xhRGcyTDJnNVppOHhNREk0TnpJeU16azVOalEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREpmVWw4eVgxZFRYek13TUhnek1EQXVhbkJufDgzMTY5ZGVkYjUzZmJhODI5NzAyMDM1YjU1MWNlYjQzYzBlZDg0YjY1MjYwYjJmNzQzYTY5NWU5ZTlhYzM2NzI
SKF
SKF
R02-R 105X130X12 ECORUBBER-2/STEEL
SKF SKF
Description
R02-R 105X130X12 ECORUBBER-2/STEEL ; ROTARY SEAL
105MM Shaft Dia; 130MM Housing Bore; 12MM Nominal Width; Ecorubber-2 Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R02-R Seal Design Code
Part #
R02-R 105X130X12 ECORUBBER-2/STEEL
BDI #
15009416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/R02-R-105X130X12-ECORUBBER-2-STEEL/p/15009416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_R02-R
Lip Material
Ecorubber-2
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R02-R
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
105MM Shaft Dia; 130MM Housing Bore; 12MM Nominal Width; Ecorubber-2 Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R02-R Seal Design Code
Housing Bore
5.118 Inch | 130 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Shaft Diameter
4.134 Inch | 105 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh