99078 / 20X8 SSLEEVE https://www.bdiexpress.com/medias/INDXXXXXXXXX-1414782-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5MXxpbWFnZS9qcGVnfGFEVTJMMmhpWlM4eE1EYzJOemszTmpnNU1ETTVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXhORGM0TWw4ek1EQjRNekF3TG1wd1p3fDIwZjA0NWRlODE4MzEwNDIzZTE3NGU1NTY1NThkYWViMTJkNmIxZmEwOWI5NjFmYzc2ZTc3ZWZmMzJkYjM4YTc
1414205 Hand Tools 

SKF SKF

99078 / 20X8 SSLEEVE

Description

CRSEAL 99078/ 20X8 SSLEEVE SPEEDE SLEEVE

Speedi-Sleeve and Tool Kit; Flange Dia 0.9300" X Shaft 0.787" X Shaft From 0.785" X Shaft to 0.789" X WD 0.315" X WD 0.433"; Boretite No

Part #

99078 / 20X8 SSLEEVE

BDI #
1414205
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
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.047
EAN
0085311041041
Product Group - BDI
S02234
Noun
Kit
Keyword String
Speedi-Sleeve And Tool
Product Detail
Speedi-Sleeve and Tool Kit
Product Specification
Speedi-Sleeve and Tool Kit; Flange Dia 0.9300" X Shaft 0.787" X Shaft From 0.785" X Shaft to 0.789" X WD 0.315" X WD 0.433"; Boretite No
Long Description
Speedi-Sleeve and Tool Kit; Flange Dia 0.9300" X Shaft 0.787" X Shaft From 0.785" X Shaft to 0.789" X WD 0.315" X WD 0.433"; Boretite No