PROTO IND. TOOLS
PROTO IND. TOOLS
J9954-NA
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J9954-NA
Tool Box; 546CU-In Nominal Capacity Volume; Handle Carrying Method; Red Color; 6" Nominal Depth; Metal and Plastic Handle Material; 6-1/2" Nominal Height; Includes Removable Tote Tray; 14" Nominal Length; Steel Material; 2 Number of Compartment; 1 Number of Tray; General Purpose Type; 14" Nominal Width; Proto
制造商部件号
J9954-NA
BDI部件号
18301480
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J9954-NA/p/18301480
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679991647
重量 / Kilogram
3.13
Product Group - BDI
G00268
名称
Box
关键字串
Tool
重量/磅
5
产品明细
Tool Box
产品规格
546CU-In Nominal Capacity Volume; Handle Carrying Method; Red Color; 6" Nominal Depth; Metal and Plastic Handle Material; 6-1/2" Nominal Height
详细描述
Tool Box; 546CU-In Nominal Capacity Volume; Handle Carrying Method; Red Color; 6" Nominal Depth; Metal and Plastic Handle Material; 6-1/2" Nominal Height; Includes Removable Tote Tray; 14" Nominal Length; Steel Material; 2 Number of Compartment; 1 Number of Tray; General Purpose Type; 14" Nominal Width; Proto