https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFEYzVMMmd3Tnk4eE1EYzJOamc1T0RFd01qTXdNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTWw4ek1EQjRNekF3TG1wd1p3fDAzNjVhZmNjYTM3YWJkMjhkYzE4YmU0MDNkODIwNGMwMzJhMmRmYTlhNTY3ZmY4ZjU1NGYwYjM3ZGMxNTY0NTM
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFEYzVMMmd3Tnk4eE1EYzJOamc1T0RFd01qTXdNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTWw4ek1EQjRNekF3TG1wd1p3fDAzNjVhZmNjYTM3YWJkMjhkYzE4YmU0MDNkODIwNGMwMzJhMmRmYTlhNTY3ZmY4ZjU1NGYwYjM3ZGMxNTY0NTM
BOSTON GEAR
BOSTON GEAR
F862BF-9K-B11
BOSTON GEAR BOSTON GEAR
Description
F862BF-9K-B11 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 9:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 2366In-Lbs Output Torque
Part #
F862BF-9K-B11
BDI #
180768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F862BF-9K-B11/p/180768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.96
EAN
0884107029696
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
9:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
194.4
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
8.18HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
194
Output Torque value plus um
2366In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F862BF-9K-B11
Manufacturer Internal Number
F00989
Weight / LBS
66
Long Description
Speed Reducer; Inline Type; 9:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 2366In-Lbs Output Torque
Overall Height
9.84 Inch | 249.936 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Length
14.61 Inch | 371.094 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

