https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3NnxpbWFnZS9qcGVnfGFEQTVMMmd3Wmk4eE1EYzJOamsyTVRjek56YzFPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTTE4ek1EQjRNekF3TG1wd1p3fDI3YTY0OGMwZDlkNjhmNTQzZmNlYmM2NzA0MmM5YzQzZGIyNWI2OGU3YmQ1ZGViODdmYWJiMzdmMTEzNTMyMGQ
https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3NnxpbWFnZS9qcGVnfGFEQTVMMmd3Wmk4eE1EYzJOamsyTVRjek56YzFPQzlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTTE4ek1EQjRNekF3TG1wd1p3fDI3YTY0OGMwZDlkNjhmNTQzZmNlYmM2NzA0MmM5YzQzZGIyNWI2OGU3YmQ1ZGViODdmYWJiMzdmMTEzNTMyMGQ
180811
Inline Shafts
BOSTON GEAR
BOSTON GEAR
F863BF-56K-B5
BOSTON GEAR BOSTON GEAR
Description
F863BF-56K-B5 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1939In-Lbs Output Torque
Part #
F01032
BDI #
180811
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F863BF-56K-B5/p/180811
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
28.6
EAN
0884107030128
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
55:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
31.8
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
1.54HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
31
Output Torque value plus um
1939In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F863BF-56K-B5
Manufacturer Internal Number
F01032
Weight / LBS
63
Long Description
Speed Reducer; Inline Type; 55:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 1939In-Lbs Output Torque
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Overall Height
10.06 Inch | 255.524 Millimeter
Overall Length
15.38 Inch | 390.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

