https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154870-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTF8aW1hZ2UvanBlZ3xhRFkyTDJneVl5OHhNRFV3TnpVME5Ua3pOVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE56QmZNekF3ZURNd01DNXFjR2N8YTBjYWQ2NjVlMDU4YjNlNzc0YjhjYmMwZjg2OTMzZGUzMGEyYzQ5MDllNWYzNTJmOGY1MTFkZWU4NDYzZmQxNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154870-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MTF8aW1hZ2UvanBlZ3xhRFkyTDJneVl5OHhNRFV3TnpVME5Ua3pOVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNE56QmZNekF3ZURNd01DNXFjR2N8YTBjYWQ2NjVlMDU4YjNlNzc0YjhjYmMwZjg2OTMzZGUzMGEyYzQ5MDllNWYzNTJmOGY1MTFkZWU4NDYzZmQxNA
NORD GEAR CORP.
NORD GEAR CORP.
SK672.1N210TCK 202909074-100
NORD GEAR CORP. NORD GEAR CORP.
Description
SK672.1N210TCK 202909074-100 GEARMOTOR
Speed Reducer; Inline Type; Helical Gear; C-Face Quill Input; Solid Shaft Output; Foot Mounting; 2 Stage; With 210TC NEMA Adapter
Part #
SK672.1N210TCK 202909074-100
BDI #
27463950
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/SK672-1N210TCK-202909074-100/p/27463950
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.nord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; C-Face Quill Input; Solid Shaft Output; Foot Mounting; 2 Stage; With 210TC NEMA Adapter
Long Description
Speed Reducer; Inline Type; Helical Gear; C-Face Quill Input; Solid Shaft Output; Foot Mounting; 2 Stage; With 210TC NEMA Adapter
