BISON GEAR & ENG
BISON GEAR & ENG
011-190-4049
BISON GEAR & ENG BISON GEAR & ENG
Description
011-190-4049 DC GEARMOTOR ; 1/20HP 24VDC 49:1 RATIO 37RPM 74IN-LBS
Gear Unit; Parallel; 49:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical-Spur
Part #
011-190-4049
BDI #
21436989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/011-190-4049/p/21436989
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
3.63
EAN
0845171000356
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
49:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
35.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
37
Gearing
Helical-Spur
Manufacturer's Series
100
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
130Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
74In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F Insulation Class | Optional 28 Inch Dia Footplate and J-Boxes
Motor HP, KW if motor included
0.05HP
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
24VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
8
Long Description
Gear Unit; Parallel; 49:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 37 Output RPM; Direct Mounted; Helical-Spur
Nominal Center Distance
0.75 Inch | 19.05 Millimeter
Overall Length
8.41 Inch | 213.614 Millimeter
Bolt Hole Diameter
0.394 Inch | 10.008 Millimeter
Overall Height
3.6 Inch | 91.44 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
0.75 Inch | 19.05 Millimeter
Overall Width
3.6 Inch | 91.44 Millimeter
Output Shaft Length
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


