Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

011-483-4028 https://www.bdiexpress.com/medias/INDBNSGRUNIT-011-483-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTd8aW1hZ2UvanBlZ3xhREkyTDJnME15ODVNRGMzTURnME5USXdORGM0TG1wd1p3fDk4Njc3MDE1OTFiY2MyMDBkZjIxZGM4YmM2MmVmODczNjIwOWVmYTBjNmQwODNmY2NkMTExMzc1ODgwMzhlNTI
20287448 Parallel Shafts 

BISON GEAR & ENG BISON GEAR & ENG

011-483-4028

Description

011-483-4028 DC GEARMOTOR ; 1/4HP 90VDC 27.8:1 RATIO 63RPM 238IN-LBS

Gear Unit; Parallel; 27.8:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 63 Output RPM; Direct Mounted; Helical-Spur

Part #

011-483-4028

BDI #
20287448

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
15.2
EAN
0845171001070
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
27.8:1
Mounting Frame
48
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
62.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
63
Gearing
Helical-Spur
Manufacturer's Series
483
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
636Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
238In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | B Insulation Class
Motor HP, KW if motor included
0.25HP
Motor Frame Size if motor included
48
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
33.5
Long Description
Gear Unit; Parallel; 27.8:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 63 Output RPM; Direct Mounted; Helical-Spur
Overall Length
14.44 Inch | 366.776 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh