https://www.bdiexpress.com/medias/INDBNSGRUNIT-016-246-115-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESm1MMmcwWlM4eE1EYzNNVEF4T1RFek56QTFOQzlKVGtSQ1RsTkhVbFZPU1ZSZk1ERTJYekkwTmw4eE1UVmZNekF3ZURNd01DNXFjR2N8MzAxZGUyZDRhNTM2Y2YxMzAzZDE4M2RjYzQyZGM3YTg0OTAzOTU5MzRiNjExODk1NjhjNmQ2MzdjODNiZTJjOA
https://www.bdiexpress.com/medias/INDBNSGRUNIT-016-246-115-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2MXxpbWFnZS9qcGVnfGFESm1MMmcwWlM4eE1EYzNNVEF4T1RFek56QTFOQzlKVGtSQ1RsTkhVbFZPU1ZSZk1ERTJYekkwTmw4eE1UVmZNekF3ZURNd01DNXFjR2N8MzAxZGUyZDRhNTM2Y2YxMzAzZDE4M2RjYzQyZGM3YTg0OTAzOTU5MzRiNjExODk1NjhjNmQ2MzdjODNiZTJjOA
24160189
Parallel Shafts
BISON GEAR & ENG
BISON GEAR & ENG
016-246-6319
BISON GEAR & ENG BISON GEAR & ENG
Description
016-246-6319 AC GEARMOTOR ; 1/8HP 115V 19.1:1 86RPM 77IN-LBS
Gear Unit; Parallel; 19.1:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 89 Output RPM; Direct Mounted; Helical-Spur
Part #
016-246-6319
BDI #
24160189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/016-246-6319/p/24160189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.12
EAN
0845171005672
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
19.1:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
91.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
89
Gearing
Helical-Spur
Manufacturer's Series
246
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
74In-Lbs
Fan Cooling
No
Other Features
Double Reduction | B Insulation Class
Motor HP, KW if motor included
0.125HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
13.5
Long Description
Gear Unit; Parallel; 19.1:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 89 Output RPM; Direct Mounted; Helical-Spur
Output Shaft Length
1.671 Inch | 42.443 Millimeter
Overall Length
12.364 Inch | 314.046 Millimeter
Overall Height
5.176 Inch | 131.47 Millimeter
Overall Width
6.396 Inch | 162.458 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
0.67 Inch | 17.018 Millimeter
Base to Center of Output Shaft
3.56 Inch | 90.424 Millimeter
Center Distance
0.67 Inch | 17.018 Millimeter
Bolt Hole Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

