22131668
Parallel Shafts
BISON GEAR & ENG
BISON GEAR & ENG
017-482-0143
BISON GEAR & ENG BISON GEAR & ENG
Description
017-482-0143 AC GEARMOTOR ; 1/2HP 230/460VAC 143:1 RATIO 12RPM
Gear Unit; Parallel; 142.9:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 12 Output RPM; Direct Mounted; Helical-Spur
Part #
017-482-0143
BDI #
22131668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/017-482-0143/p/22131668
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
18.14
EAN
0845171003432
Product Group - BDI
M02284
Reducer Type
Parallel
Nominal Ratio
142.9:1
Mounting Frame
48
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
12.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
12
Gearing
Helical-Spur
Manufacturer's Series
482
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
797Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
992In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | F1 Insulation Class
Motor HP, KW if motor included
0.5HP
Motor Frame Size if motor included
48
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
40
Long Description
Gear Unit; Parallel; 142.9:1 Ratio; 48 Frame; Motor Input Type; Shaft Output Type; 12 Output RPM; Direct Mounted; Helical-Spur
Base to Center of Output Shaft
3 Inch | 76.2 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
3.35 Inch | 85.09 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Length
14.26 Inch | 362.204 Millimeter
Nominal Center Distance
0.36 Inch | 9.144 Millimeter
Center Distance
0.36 Inch | 9.144 Millimeter
Overall Width
8.42 Inch | 213.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



