https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
https://www.bdiexpress.com/medias/INDMPESPDRED-APG-C-FACE-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzN8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNREEzTmpNME5URXdOalEyTWk5SlRrUk5VRVZUVUVSU1JVUmZRVkJIWDBOZlJrRkRSVjh6TURCWU16QXdMbXB3Wnd8ZGU2NTJhNjYzMzYyYjE4Zjg1NmI4YmZiMWEwY2EwNWE1OTM3MGQyY2U1OTRiYzk1ZmMzZTUyYmVlNGY2MTQzYg
MASTER POWER TRANS
MASTER POWER TRANS
210TM0006A 70.6 A1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
210TM0006A 70.6 A1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 70.6:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted; Helical
Part #
210TM0006A 70.6 A1 STD
BDI #
288879
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/210TM0006A-70-6-A1-STD/p/288879
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
122.47
EAN
0887726181073
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
70.6:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
24.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
24
Gearing
Helical
Manufacturer's Series
TM6
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
5500Lbs
Base Included
Yes
Input Rating value plus um
8.49HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
20297In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
210TM6A 70.6 A1 APG REDUCER
Manufacturer Internal Number
6M85325
Weight / LBS
270
Long Description
Speed Reducer; APG; Parallel; 70.6:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 24 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Center Distance
2.25 Inch | 57.15 Millimeter
Base to Center of Output Shaft
9.85 Inch | 250.19 Millimeter
Overall Length
22.12 Inch | 561.848 Millimeter
Bolt Hole Diameter
0.88 Inch | 22.352 Millimeter
Nominal Center Distance
2.25 Inch | 57.15 Millimeter
Overall Height
15.66 Inch | 397.764 Millimeter
Output Shaft Length
4.75 Inch | 120.65 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center of Input Shaft
7.6 Inch | 193.04 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

