Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20181009 Parallel Shafts 

LEESON LEESON

M1115025.00

Description

M1115025.00 DC GEARMOTOR ; 216:1 9RPM 268LBIN 1/20HP 30V

Gear Unit; Parallel; 220:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 9 Output RPM; Direct Mounted; Helical-Spur

Part #

M1115025.00

BDI #
20181009

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
4.08
EAN
0691720090695
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
220:1
Mounting Frame
30-E
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Helical-Spur
Manufacturer's Series
P300
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
474Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Output Torque value plus um
268In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Motor HP, KW if motor included
0.05HP
Motor Frame Size if motor included
30-E
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1115025.00
Weight / LBS
10
Long Description
Gear Unit; Parallel; 220:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 9 Output RPM; Direct Mounted; Helical-Spur
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
10.07 Inch | 255.778 Millimeter
Overall Height
5.13 Inch | 130.302 Millimeter
Overall Width
4.96 Inch | 125.984 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh