23774785
Right Angle Shafts
BISON GEAR & ENG
BISON GEAR & ENG
021-756-4410
BISON GEAR & ENG BISON GEAR & ENG
Description
021-756-4410 DC GEARMOTOR ; 1/4HP 90VDC RA 10.3:1 RATIO 180RPM
Gear Motor; Right Angle; 10:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 750 Series
Part #
021-756-4410
BDI #
23774785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/021-756-4410/p/23774785
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
7.6
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
169.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
180
Gearing
Worm
Manufacturer's Series
750
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Powder Plated Die Cast Aluminum
Output Torque
55In-Lbs
Fan Cooling
No
Other Features
Lifetime Oil Bath | Continuous Duty Cycle | No Footplate
Motor HP, KW if motor included
0.25HP
Motor RPMs if motor included
1750
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
90VDC
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.bisongear.com
Weight / LBS
16.75
Long Description
Gear Motor; Right Angle; 10:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 750 Series
Nominal Center Distance
1.575 Inch | 40 Millimeter
Overall Length
11.78 Inch | 299.212 Millimeter
Overall Width
3.925 Inch | 99.695 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Height
4.73 Inch | 120.142 Millimeter
Center Distance
1.575 Inch | 40 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


