https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1ZoTDJneU9TOHhNRFV3TnpJeE5EZ3hOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek56aGZNekF3ZURNd01DNXFjR2N8ZmU2YTg2N2VjOTVlMDgyNjRlN2NkNDQwNWE3N2M0N2VmMjVlYzBlM2RjYWEwYjI4NmQ5NjVhZTk5YmEzMDAwNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1ZoTDJneU9TOHhNRFV3TnpJeE5EZ3hOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek56aGZNekF3ZURNd01DNXFjR2N8ZmU2YTg2N2VjOTVlMDgyNjRlN2NkNDQwNWE3N2M0N2VmMjVlYzBlM2RjYWEwYjI4NmQ5NjVhZTk5YmEzMDAwNw
NORD GEAR CORP.
NORD GEAR CORP.
1SI40 I=10 1.00IN
NORD GEAR CORP. NORD GEAR CORP.
Description
1SI40 I=10 1.00IN FLEXBLOC WORM REDUCER ; 10:1 RATIO 1" O/P SHAFT
Worm Speed Reducer; Right Angle; 10:1 Ratio; Motor Adapter Input; Hollow Shaft Output; 1" Output Shaft Bore
Part #
1SI40 I=10 1.00IN
BDI #
25275214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1SI40-I=10-1-00IN/p/25275214
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.7
Product Group - BDI
M02234
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.nord.com
Weight / LBS
5.95248
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; 10:1 Ratio; Motor Adapter Input; Hollow Shaft Output; 1" Output Shaft Bore
Long Description
Worm Speed Reducer; Right Angle; 10:1 Ratio; Motor Adapter Input; Hollow Shaft Output; 1" Output Shaft Bore
