288149
Right Angle Shafts
MASTER POWER TRANS
MASTER POWER TRANS
210 H419B 00150K1
MASTER POWER TRANS MASTER POWER TRANS
Description
210 H419B 00150K1 REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; H419 Series; 1.377" Input Shaft Diameter
Part #
210 H419B 00150K1
BDI #
288149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/210-H419B-00150K1/p/288149
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
101.151
EAN
0887726174679
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
210TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
115.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
H419
Mounting Position
Floor | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3050Lbs
Base Included
Yes
Input Rating value plus um
10.18HP
Housing Material And Finish
Cast Iron
Output Torque
4811In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60157
Weight / LBS
240
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; H419 Series; 1.377" Input Shaft Diameter
Overall Height
15.281 Inch | 388.137 Millimeter
Output Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
13.875 Inch | 352.425 Millimeter
Nominal Center Distance
4.188 Inch | 106.375 Millimeter
Output Shaft Length
4 Inch | 101.6 Millimeter
Overall Width
16.125 Inch | 409.575 Millimeter
Input Shaft Diameter
1.377 Inch | 34.976 Millimeter
Center Distance
4.188 Inch | 106.375 Millimeter
Base to Center of Output Shaft
5.25 Inch | 133.35 Millimeter
Bolt Hole Diameter
0.813 Inch | 20.65 Millimeter
Base to Center of Input Shaft
9.438 Inch | 239.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

