https://www.bdiexpress.com/medias/INDWINSPDRED-MDVD-RA-LUQL-RUS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxN3xpbWFnZS9qcGVnfGFHUm1MMmcwWWk4eE1EYzJPRGsyTVRNd05qWTFOQzlKVGtSWFNVNVRVRVJTUlVSZlRVUldSRjlTUVY5TVZWRk1YMUpWVTE5R1RGOHlYek13TUhnek1EQXVhbkJufDVlZTc5ODY4NzliNTUxMThjZDk5ZmI5ZDQ5M2VkMTEwNDVkY2IxMzQ2OGM5Mzc5ZTljYjU5N2Q2NDk4OGVjZDk
https://www.bdiexpress.com/medias/INDWINSPDRED-MDVD-RA-LUQL-RUS-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxN3xpbWFnZS9qcGVnfGFHUm1MMmcwWWk4eE1EYzJPRGsyTVRNd05qWTFOQzlKVGtSWFNVNVRVRVJTUlVSZlRVUldSRjlTUVY5TVZWRk1YMUpWVTE5R1RGOHlYek13TUhnek1EQXVhbkJufDVlZTc5ODY4NzliNTUxMThjZDk5ZmI5ZDQ5M2VkMTEwNDVkY2IxMzQ2OGM5Mzc5ZTljYjU5N2Q2NDk4OGVjZDk
969324
Right Angle Shafts
PEERLESS-WINSMITH
PEERLESS-WINSMITH
E17MDVDE1000S1
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
E17MDVD 2000 LURU 56C REDUCER ; BE17MDVD-E1 REV A
Speed Reducer; Right Angle; 2000:1 Ratio; 56C; Left C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; MDVD Series; 5/8" Input Shaft Diameter
Part #
E17MDVDE1000S1
BDI #
969324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E17MDVDE1000S1/p/969324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
2000:1
Mounting Frame
56C
Input Type
Left C-Face Quill
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.9
Gearing
Worm
Manufacturer's Series
MDVD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
0.02HP
Housing Material And Finish
Cast Iron
Output Torque
727In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E17MDVDE1000S1
Weight / LBS
35
Long Description
Speed Reducer; Right Angle; 2000:1 Ratio; 56C; Left C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; MDVD Series; 5/8" Input Shaft Diameter
Overall Height
7.77 Inch | 197.358 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.88 Inch | 98.552 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
10.94 Inch | 277.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

